7C1N08=SSB 7/16 SAFE CVR 8 CKT

  • Mfr # 4-1437418-5

  • Zoro # G701049220


product price:  $6.49
/ea
Sold in multiples of 15 for $97.35

Key Features

Number of Positions
8
Centerline (Pitch)
.4375 in
Number of Rows
1
Product Type
Barrier Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1437418-5
Zoro #
G701049220
UPC #
-
Country of Origin
United States

Details

Number of Positions
8
Centerline (Pitch)
.4375 in
Number of Rows
1
Product Type
Barrier Strip

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.