Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7P .325 TRI-BARRIER W/COVER 1546927-7

7P .325 TRI-BARRIER W/COVER (Discontinued)

  • Mfr # 1546927-7
  • Zoro # G500973559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546927-7
Zoro #
G500973559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.322 in
Screw Size
M3

Details

Color
Black
Voltage
300 V
Bottom Termination Style
Printed Circuit Pin
Block Style
Open Bottom with Standoffs
Terminal Material
Brass
Centerline (Pitch)
.325 in
Current Rating
15 A
Screw Material
Steel
Mounting Angle
Vertical
Terminal Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
Current Rating (Max)
15 A
Screw Head Type
Combo Phil-Slot
Number of Levels
1
Wire Range
22 to 14 AWG
Screw Plating Material
Nickel
Top Hardware
Wire Clamp Combo Head
Product Type
Barrier Strip
Operating Temperature Range
-40 to 248°F
Number of Rows
1
Number of Positions
7
Mounting Ears
Without
Barrier Strip Style
Tri-Barrier
Mounting Insert
Without
Housing Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.