Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 7P LOCKG CLIP GEH 926657-7

7P LOCKG CLIP GEH (Discontinued)

  • Mfr # 926657-7
  • Zoro # G301039621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926657-7
Zoro #
G301039621
UPC #
-
Country of Origin
Germany

Details

Item
Connector
Material
PBT
Number of Rows
1
Color
Black
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Number of Contacts
7
Contact Type
Socket
Connector Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.