
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826467-7
Zoro #
G801044897
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
5 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; CUL E28476
Material
Glass-Filled Polyester
Features
With Board Standoff
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Copper-Zinc, Phosphor Bronze
Number of Rows
1
Hole Center to Center
2.54 mm
Number of Contacts
7
Terminal Type
Surface Mount; Through Hole
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.