Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7P MOD2 STIFT LEI 826942-7

7P MOD2 STIFT LEI (Discontinued)

  • Mfr # 826942-7
  • Zoro # G701040029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826942-7
Zoro #
G701040029
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Terminal Type
Through Hole
Number of Rows
2
Terminal Finish
Tin Plated
Type
Breakaway
Contact Finish
Tin Plated
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
14
Hole Center to Center
2.54 mm
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.