Zoro Homepage
This item is Discontinued.
Te Connectivity 7P  RAST 5 Tab Header  THV 1971845-7

7P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 1971845-7
  • Zoro # G600941618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971845-7
Zoro #
G600941618
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
1.66 in
Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Solder
Material
Nylon
Connection Material
Copper Alloy
Max. Temp.
120°C
Hole Center to Center
5 mm
Features
Shrouded
For Use With
Connector/Cable Assembly
Number of Contacts
7
Contact Finish
Matte Tin Plated
Number of Rows
1
Current Rating
16 A
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.