Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 7P  RAST 5 Tab Header  THV 8-2232043-7

7P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 8-2232043-7
  • Zoro # G300941451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2232043-7
Zoro #
G300941451
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
1.47 in

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Material
Nylon
Max. Temp.
120°C
Features
Shrouded
Hole Center to Center
5 mm
For Use With
Connector/Cable Assembly
Contact Type
Tab
Number of Rows
1
Number of Contacts
7
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.