
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132189-7
Zoro #
G000956571
UPC #
-
Country of Origin
China
Dimensions
Length
1.09 in
Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Details
Item
Connector
For Use With
SL .156 Contacts
Material
Nylon
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Number of Contacts
7
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
6.5 A
Hole Center to Center
3.96 mm
Max. Voltage
250V AC
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.