
7P VAL-U-LOK TPA 26-22 AWG
Mfr # 1969609-7
Zoro # G900951478
product price: $0.19
/eaSold in multiples of 400 for $76.00
Key Features
Height
.171 in
Width
.233 in
Length
1.3622 in
PCB Mount Alignment
Without
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969609-7
Zoro #
G900951478
UPC #
-
Country of Origin
China
Dimensions
Height
.171 in
Width
.233 in
Length
1.3622 in
Details
PCB Mount Alignment
Without
Product Type
Accessory
Centerline (Pitch)
.165 in
Glow Wire Rating
Standard Part - Not Glow Wire
Mating Retention Type
Latch
PCB Mount Retention
Without
Number of Positions
7
Operating Temperature Range
-40 to 105 °C
UL Flammability Rating
UL 94V-0
Accessory Type
TPA (Terminal Position Assurance)
Mating Retention
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.