Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7POS MIXED TAB HSG ASSY CODB

  • Mfr # 2-1703648-1

  • Zoro # G600956872


product price: $1.75
/ea
Sold in multiples of 44 for $77.00

Key Features

Number of Rows
2
Features
Hybrid Connector; Terminal Position Assurance
Length
32.6 mm
Width
1.8937 in
Height
1.0629 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1703648-1
Zoro #
G600956872
UPC #
-
Country of Origin
Germany

Dimensions

Length
32.6 mm
Width
1.8937 in
Height
1.0629 in

Details

Number of Rows
2
Features
Hybrid Connector; Terminal Position Assurance
Material
Glass-Filled PBT
Color
Gray
Max. Voltage
42V DC
Number of Contacts
7
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Hole Center to Center
0.157 in; 0.236 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.