
7POS MIXED TAB HSG ASSY CODC
Mfr # 3-1703648-1
Zoro # G800957013
product price: $1.69
/ea
Sold in multiples of 95 for $160.55
Key Features
Number of Rows
2
Width
1.8937 in
Color
Green
Length
32.6 mm
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1703648-1
Zoro #
G800957013
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.8937 in
Length
32.6 mm
Height
1.0629 in
Details
Number of Rows
2
Color
Green
Material
Glass-Filled PBT
Features
Hybrid Connector; Terminal Position Assurance
Max. Voltage
42V DC
Hole Center to Center
0.157 in; 0.236 in
Flammability Rating
UL 94 V-0
Number of Contacts
7
Max. Temp.
140°C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.