Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 CIRC DIN RCPT GRND CLIP 5211511-1

8 CIRC DIN RCPT GRND CLIP (Discontinued)

  • Mfr # 5211511-1
  • Zoro # G701044195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211511-1
Zoro #
G701044195
UPC #
-
Country of Origin
China

Dimensions

Width
0.61 in
Height
20.83 mm
Length
20.07 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Wire Connector Style
Circular DIN
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Connector Type
Header
Wire Type
Discrete
Color
Black
ESD Safe
No
Hole Center to Center
2.49 mm
Features
Panel Mount Feature
Connection Material
Brass
Finish
Tin/Nickel Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Number of Contacts
8
Contact Type
Socket
Current Rating
7.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.