Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 CIRC DIN RCPT GRND SHLD

  • Mfr # 5212034-1

  • Zoro # G701044218


product price: $9.25
/ea
Sold in multiples of 8 for $74.00

Key Features

Wire Connector Style
Circular DIN
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5212034-1
Zoro #
G701044218
UPC #
-
Country of Origin
China

Dimensions

Width
0.62 in
Height
21.84 mm
Length
20.07 mm
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Wire Connector Style
Circular DIN
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Finish
Tin Over Nickel
Features
Panel Mount Feature
Material
Nylon
Color
Black
Contact Type
Socket
ESD Safe
No
Contact Finish
Tin over Nickel
Terminal Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Type
Header
Connector Terminates To
Printed Circuit Board
Current Rating
7.5 A
Hole Center to Center
2.49 mm
Wire Type
Discrete
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.