Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 POS 5.08MM R/A PLUG TRM BLK 796634-8

8 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796634-8
  • Zoro # G300984717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796634-8
Zoro #
G300984717
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Contact Mount
Through Hole
Interlock
Without
Screwless Terminal Block
No
Stacked Levels
With
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Shrouded
No
Mating Angle
180°
Mounting Angle
Right Angle
Number of Positions
8
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Block Type
None
Centerline
5.08 mm [ .2 in ]
Screw Flange
Without
Wire Entry Angle
Side
Number of Rows
1
Applies To
Wire
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.