Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 POS 5.08MM TERMI-BLOK TOP WI 1546074-8

8 POS 5.08MM TERMI-BLOK TOP WI (Discontinued)

  • Mfr # 1546074-8
  • Zoro # G600929975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546074-8
Zoro #
G600929975
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
Pin Length
3.8 mm
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Color
Black
Stacked Levels
Without
Screwless Terminal Block
No
Wire Protection
With
Connector System
Wire-to-Board
Contact Mount
Through Hole
Screw Flange
Without
Current Rating (Max)
17.5 A
Contact Current Rating (Max)
17.5 A
Number of Positions
8
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Centerline (Pitch)
.2 in
Housing Material
PA 66
Threaded Flange
Without
Screw Plating Material
Nickel
Header Type
Header Only
Screw Material
Brass
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Block Type
Stacking w/interlock
Side Stackable
Yes
Number of Rows
1
Wire Range
30 to 12 AWG
Operating Temperature Range
-40 to 110°C
Housing Color
Black
Closed End
Without
Connector Style
Header
Interlock
With
Mounting Angle
Straight
Wire Entry Angle
35°
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.