
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776276-1
Zoro #
G100940487
UPC #
-
Country of Origin
United States
Dimensions
Width
1.264 in
Length
40.8 mm
Details
Item
Wire Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
4 mm
Max. Temp.
105°C
Features
With Locking Interface
IP Rating
IP6K9K
Number of Contacts
8
Number of Rows
3
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.