
8 pos. coverpart (kit) for P/N 794616-8 (Discontinued)
- Mfr # 293737-1
- Zoro # G401049032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293737-1
Zoro #
G401049032
UPC #
-
Country of Origin
China
Details
Item
Connector Assembly Kit
Number of Contacts
8
Insulation Material
Nylon
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Application
Power
Contact Type
Socket
Number of Rows
2
Hole Center to Center
3 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.