Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 POS TERMI-BLOK 900 SF 3 81 m 284541-8

8 POS TERMI-BLOK 900 SF 3 81 m (Discontinued)

  • Mfr # 284541-8
  • Zoro # G300930042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284541-8
Zoro #
G300930042
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Number of Positions
8
Centerline
3.81 mm [ .1499 in ]
Stacked Levels
Without
Housing Material
Polyamide 6.6
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Threaded Flange
With
Side Stackable
No
Interlock
Without
Block Type
None
Screwless Terminal Block
No
Connector Style
Header
Mounting Angle
Right Angle
Closed End
With
Mating Angle
90°
Contact Base Material
Phosphor Bronze
Number of Rows
1
Shrouded
Yes
Voltage (VAC)
300
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Housing Color
Green
Current Rating (Max) (A)
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.