
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284512-8
Zoro #
G400930201
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.134 in
Details
Housing Color
Green
Voltage
300 VAC
Side Stackable
No
Mating Angle
90°
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Centerline (Pitch)
.138 in
Screwless Terminal Block
No
Housing Material
Polyamide 6.6
Contact Base Material
Phosphor Bronze
Current Rating (Max)
11A
Number of Rows
1
Header Type
Shrouded
Contact Mount
Through Hole
Number of Positions
8
Screw Flange
Without
Interlock
Without
Threaded Flange
Without
Block Type
None
Contact Mating Area Plating Material
Tin
Closed End
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.