
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796866-8
Zoro #
G800930092
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Number of Positions
8
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Shrouded
Yes
Threaded Flange
With
Screw Flange
Without
Screwless Terminal Block
No
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Side Stackable
No
Applies To
Printed Circuit Board
Housing Color
Green
Contact Mating Area Plating Material
Tin
Connector Style
Header
Voltage (VAC)
300
Interlock
With
Mounting Angle
Right Angle
Closed End
Without
Block Type
None
Current Rating (Max) (A)
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.