
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796867-8
Zoro #
G400929984
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Screwless Terminal Block
No
Block Type
None
Voltage (VAC)
300
Interlock
With
Closed End
Without
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Contact Mount
Through Hole
Current Rating (Max) (A)
15
Housing Color
Green
Screw Flange
Without
Connector Style
Header
Threaded Flange
With
Contact Mating Area Plating Material
Tin
Number of Rows
1
Applies To
Printed Circuit Board
Number of Positions
8
Centerline
5.08 mm [ .2 in ]
Side Stackable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.