Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 POS TERMI-BLOK PCB MOUNT 796949-8

8 POS TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 796949-8
  • Zoro # G400929885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796949-8
Zoro #
G400929885
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Housing Color
Black
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Wire Protection
With
Connector Mounting Type
Board Mount
Screw Material
Brass
Contact Mount
Through Hole
Marking Color
White
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
17.5 A
Mounting Angle
Straight
Screw Flange
Without
Current Rating (Max)
17.5 A
Side Stackable
Yes
Operating Temperature Range
-40 to 110°C
Centerline (Pitch)
.2 in
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 12 AWG
Connector Style
Header
Screwless Terminal Block
No
Housing Material
PA 66
Number of Positions
8
Number of Rows
1
Screw Plating Material
Nickel
Closed End
Without
Contact Base Material
Brass
Interlock
With
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.