
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546019-8
Zoro #
G400930140
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .275 in ]
Details
Connector Style
Header
Voltage (VAC)
300
Side Stackable
No
Contact Mount
Through Hole
Threaded Flange
Without
Centerline
5 mm [ .197 in ]
Shrouded
No
Applies To
Printed Circuit Board
Closed End
Without
Number of Rows
1
Block Type
Pin Header
Screwless Terminal Block
Yes
Number of Positions
8
Contact Mating Area Plating Material
Tin
Housing Color
Black
Mounting Angle
Vertical
Contact Base Material
Brass
Current Rating (Max) (A)
15
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.