
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284511-8
Zoro #
G300930127
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Shrouded
No
Interlock
Without
Mounting Angle
Right Angle
Connector Style
Plug
Block Type
None
Screw Material
Brass
Side Stackable
No
Housing Material
Polyamide 6.6
Applies To
Wire
Centerline
3.81 mm [ .1499 in ]
Wire Entry Angle
Side
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Number of Rows
1
Screw Flange
With
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screwless Terminal Block
No
Housing Color
Green
Contact Base Material
Phosphor Bronze
Number of Positions
8
Current Rating (Max) (A)
11
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.