
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796858-8
Zoro #
G400929861
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Screw Flange
With
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Mating Area Plating Material
Tin
Number of Rows
1
Block Type
None
Housing Color
Green
Mounting Angle
Right Angle
Shrouded
Yes
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Screw Plating Material
Nickel
Voltage (VAC)
300
Connector Style
Plug
Centerline
5 mm [ .197 in ]
Housing Material
Polyamide 6.6 GF
Interlock
Without
Applies To
Wire/Cable
Number of Positions
8
Side Stackable
No
Wire Entry Angle
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.