Zoro Homepage
This item is Discontinued.
Te Connectivity 8 POS TERMI-BLOK PLUG STACK 3 284506-8

8 POS TERMI-BLOK PLUG STACK 3 (Discontinued)

  • Mfr # 284506-8
  • Zoro # G000930083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284506-8
Zoro #
G000930083
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Centerline
3.5 mm [ .138 in ]
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Current Rating (Max) (A)
11
Wire Entry Angle
Side
Screw Material
Brass
Voltage (VAC)
300
Screwless Terminal Block
No
Side Stackable
Yes
Connector Style
Plug
Number of Rows
1
Housing Color
Green
Block Type
None
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Interlock
Without
Housing Material
Polyamide 6.6
Number of Positions
8
Shrouded
No
Applies To
Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.