This item is Discontinued.

Te Connectivity 8 SDL FLAT PLUG ASSY 5-1761184-3

8 SDL FLAT PLUG ASSY (Discontinued)

  • Mfr # 5-1761184-3
  • Zoro # G100947332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1761184-3
Zoro #
G100947332
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Contact Mating Area Plating Thickness
50µin
Conductor Insulation Diameter
.05 in

Details

Number of Positions
8
Cable Type
Flat
Connector Mounting Type
Cable Mount
Contact Base Material
Copper Alloy
Connector Style
Plug
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.05 in
Shield Plating Material
Tin over Nickel
Keying
E
Shield Material
Brass
Receptacle Configuration
Standard
Product Type
Connector
Housing Material
Polycarbonate GF
Housing Color
Smoke Gray
PCB Mount Retention
Without
Connector System
Cable-to-Board
Number of Conductors
8
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-4 to 176°F
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.