This item is Discontinued.

Te Connectivity 8 SDL FLAT PLUG ASSY 5-1761187-3

This item is Discontinued.

Te Connectivity

8 SDL FLAT PLUG ASSY (Discontinued)

Mfr # 5-1761187-3
Zoro # G000947180
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1761187-3
Zoro #
G000947180
UPC #
-
Country of Origin
China

Dimensions

Wire Size
28 AWG, 26 AWG
Conductor Insulation Diameter
.038 in
Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
Cable Type
Flat
Number of Conductors
8
Connector & Contact Terminates To
Wire & Cable
Keying
E
Connector Style
Plug
UL Flammability Rating
UL 94V-2
Shield Plating Material
Tin over Nickel
Receptacle Configuration
Standard
PCB Mount Retention
Without
Operating Temperature Range
-4 to 176°F
Contact Mating Area Plating Material
Gold
Shield Material
Brass
Contact Current Rating (Max)
1.5 A
Centerline (Pitch)
.05 in
Connector System
Cable-to-Board
Housing Material
Polycarbonate
Contact Base Material
Copper Alloy
Circuit Application
Signal
Housing Color
Smoke Gray
Connector Mounting Type
Cable Mount
Product Type
Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.