Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 SDL RND PLUG ASSY 50 SERIES 5-520424-3

8 SDL RND PLUG ASSY 50 SERIES (Discontinued)

  • Mfr # 5-520424-3
  • Zoro # G900947594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-520424-3
Zoro #
G900947594
UPC #
-
Country of Origin
China

Dimensions

Conductor Insulation Diameter
1.14 to 1.27 in, .045 to .05 in
Contact Mating Area Plating Thickness
50µin
Wire Size
24 AWG, 26 AWG

Details

Number of Positions
8
Cable Type
Round
Shield Material
Carbon Steel
Centerline (Pitch)
.05 in
Operating Temperature Range
-4 to 176°F
Shield Plating Finish
Bright
Connector Mounting Type
Cable Mount
Shield Plating Material
Tin
Contact Base Material
Copper Alloy
Housing Color
Smoke Gray
Receptacle Configuration
Standard
Connector System
Cable-to-Board
Agency/Standard
CSA, UL
Keying
E
PCB Mount Retention
Without
Connector Style
Plug
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-2
Product Type
Connector
Housing Material
Polycarbonate GF
Connector & Contact Terminates To
Wire & Cable
Number of Conductors
8
Contact Current Rating (Max)
1.5 A
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.