Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 SDL SE GRND RCPT ASSY 1-1761185-3

8 SDL SE GRND RCPT ASSY (Discontinued)

  • Mfr # 1-1761185-3
  • Zoro # G201048754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761185-3
Zoro #
G201048754
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
Housing Entry Style
Side
Number of Conductors
8
Connector System
Cable-to-Board
Housing Color
Black
Shield Material
Brass
Receptacle Configuration
Standard
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyester GF
Centerline (Pitch)
.05 in
Contact Base Material
Phosphor Bronze
Grounding Options
PCB and Panel Ground
Connector Mounting Type
Board Mount
PCB Mount Retention
With
Contact Current Rating (Max)
1.5 A
Connector Style
Receptacle
Keying
A
PCB Mount Retention Type
Mounting Hole
Operating Temperature Range
-4 to 176°F
Product Type
Connector
UL Flammability Rating
UL 94V-0
Circuit Application
Signal
Shield Plating Material
Tin over Copper
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.