Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8 SDL SE GRND RCPT ASSY 5-1761185-3

8 SDL SE GRND RCPT ASSY (Discontinued)

  • Mfr # 5-1761185-3
  • Zoro # G001048961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1761185-3
Zoro #
G001048961
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Retention Type
Mounting Hole
Shield Plating Material
Tin over Copper
Circuit Application
Signal
Shield Material
Brass
UL Flammability Rating
UL 94V-0
Housing Color
Black
Contact Current Rating (Max)
1.5 A
Contact Base Material
Phosphor Bronze
Keying
E
Housing Entry Style
Side
Connector Style
Receptacle
Grounding Options
PCB and Panel Ground
Operating Temperature Range
-4 to 176°F
Product Type
Connector
Receptacle Configuration
Standard
Connector System
Cable-to-Board
PCB Mount Retention
With
Housing Material
Polyester GF
Number of Conductors
8
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.05 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.