Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 80 50/50 GRID CABLE RECPT LF 5-104893-8

80 50/50 GRID CABLE RECPT LF (Discontinued)

  • Mfr # 5-104893-8
  • Zoro # G801037974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104893-8
Zoro #
G801037974
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15.94 mm
Length
59.13 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
105°C
Material
Liquid Crystal Polymer
For Use With
Post Header Assembly
Number of Contacts
80
Number of Rows
2
Contact Type
Socket
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.