Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 80 50/50 GRID DRST SFMNT RCPT 5-104652-8

80 50/50 GRID DRST SFMNT RCPT (Discontinued)

  • Mfr # 5-104652-8
  • Zoro # G501042261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104652-8
Zoro #
G501042261
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
For Use With
Receptacle Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Liquid Crystal Polymer
Color
Black
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Connection Material
Copper Alloy
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Current Rating
0.5 A
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.