Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 80 ME .050 L/P M/L PB-FREE 5822134-4

80 ME .050 L/P M/L PB-FREE (Discontinued)

  • Mfr # 5822134-4
  • Zoro # G101044160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5822134-4
Zoro #
G101044160
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
200 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Features
With Center Post
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Current Rating
1 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
80

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.