Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 MODII 2PC CE RCPT ASSY RoHS

  • Mfr # 6-532956-2

  • Zoro # G301042843


product price: $23.95
/ea
Sold in multiples of 20 for $479.00

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LE7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-532956-2
Zoro #
G301042843
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LE7189
Material
Thermoplastic
Color
Black
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
80
Current Rating
3 A
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.