
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-103330-0
Zoro #
G600940086
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Number of Contacts
80
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.