Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 MODII HDR DRST B/A .100 LF

  • Mfr # 9-146255-0

  • Zoro # G600940628


product price: $4.35
/ea
Sold in multiples of 16 for $69.60

Key Features

Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-146255-0
Zoro #
G600940628
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Number of Contacts
80
Contact Finish
Gold Plated; Matte Tin Plated
Current Rating
3 A
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.