This item is Discontinued.

Te Connectivity 80 SYSTEM 50 RCPT ASSY DRST SN 5-104078-7

80 SYSTEM 50 RCPT ASSY DRST SN (Discontinued)

  • Mfr # 5-104078-7
  • Zoro # G101042555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104078-7
Zoro #
G101042555
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.89 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
For Use With
Plug Assembly
Hole Center to Center
1.27 mm
Number of Rows
2
Number of Contacts
80
Terminal Type
Through Hole
Connection Material
Copper Alloy
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
4 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.