Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8058-1G24=TO5 SOCKET 200 CIRC 1437508-9

8058-1G24=TO5 SOCKET 200 CIRC (Discontinued)

  • Mfr # 1437508-9
  • Zoro # G301068027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437508-9
Zoro #
G301068027
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Black
Current Rating
3 A
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Insulation Material
Fluoropolymer
Terminal Type
Printed Circuit
Terminal Finish
Gold Plated
Number of Contacts
4
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.