Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8058-1G49=T05 SKT ASSY 200 CEN 2-1437508-4

8058-1G49=T05 SKT ASSY 200 CEN (Discontinued)

  • Mfr # 2-1437508-4
  • Zoro # G501068148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437508-4
Zoro #
G501068148
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Black
Insulation Material
Fluoropolymer
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Terminal Finish
Gold Plated
Terminal Type
Printed Circuit
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.