Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8059-2G5=TO5 PC SOCKET 200 GOL 4-1437508-6

8059-2G5=TO5 PC SOCKET 200 GOL (Discontinued)

  • Mfr # 4-1437508-6
  • Zoro # G601068994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437508-6
Zoro #
G601068994
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Green
Current Rating
3 A
Number of Contacts
8
Insulation Material
Glass-Filled Polyamide Nylon
Terminal Finish
Gold Plated
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.