Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 808-AG11D-ES-LF=800 DIP AU/SN 4-1571552-3

808-AG11D-ES-LF=800 DIP AU/SN (Discontinued)

  • Mfr # 4-1571552-3
  • Zoro # G901044162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1571552-3
Zoro #
G901044162
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.4 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Material
Polyester
Color
Black
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Rows
2
Number of Contacts
8
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Contact Type
Pin
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.