This item is Discontinued.

Te Connectivity 808-AG12D-LF=800 DIP PCB SN/SN 1571586-2

808-AG12D-LF=800 DIP PCB SN/SN (Discontinued)

  • Mfr # 1571586-2
  • Zoro # G701041217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571586-2
Zoro #
G701041217
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.4 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Material
Polyester
Color
Black
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Current Rating
3 A
Terminal Finish
Tin Plated
Number of Contacts
8
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Contact Finish
Tin Plated
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.