8080-1G14=TRANSISTOR SOCKET AS

  • Mfr # 3-1437504-2

  • Zoro # G401064424


product price:  $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Max. Temp.
125°C
Application
Signal
Color
Green/Blue
Terminal Type
Solder
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437504-2
Zoro #
G401064424
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Green/Blue
Terminal Type
Solder
Current Rating
10 A
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Insulation Material
Phenolic
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.