Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8080-1G1=TRANSISTOR SOCKET ASS 2-1437504-9

8080-1G1=TRANSISTOR SOCKET ASS (Discontinued)

  • Mfr # 2-1437504-9
  • Zoro # G401067906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437504-9
Zoro #
G401067906
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Connection Material
Beryllium Copper
Current Rating
10 A
Insulation Material
Phenolic
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Solder
Number of Contacts
3
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.