Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 80FCD10B A=F7762 6609070-7

80FCD10B A=F7762 (Discontinued)

  • Mfr # 6609070-7
  • Zoro # G001048558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609070-7
Zoro #
G001048558
UPC #
-
Country of Origin
United States

Details

Filtered
Yes
Filter Type
Power Line
Current Rating(A)
80
Mount Style
Flanged
Input Type
Terminal Block
Voltage (Max)(VAC)
480
Wiring Configuration
DELTA (3 wire + ground)
Operating Temperature Range(°C)
-10 to 40
Output Type
Terminal Block
Leakage Current (Max) (250VAC, 50Hz)(mA)
0.62

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.