Zoro Homepage
This item is Discontinued.
Te Connectivity 8134-HC-12P2=HOLTITE CONTACT 3 5-1437514-9

8134-HC-12P2=HOLTITE CONTACT 3 (Discontinued)

  • Mfr # 5-1437514-9
  • Zoro # G700979849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437514-9
Zoro #
G700979849
UPC #
-
Country of Origin
Switzerland

Dimensions

PCB Thickness (Recommended)
.03to .05 in
Hole Size (Recommended)
.082 in
Contact Mating Area Plating Thickness
.76 µm
Socket Length
.156 in
Mating Pin Diameter Range
.035to .045 in
Wire/Cable Size
28to 25 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.