Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8134-HC-5P3=CONTACT T/L PLT. 3

  • Mfr # 6-1437514-7

  • Zoro # G100979623


product price: $0.21
/ea
Sold in multiples of 417 for $87.57

Key Features

Socket Type
Discrete
Product Type
Contact
Contact Current Rating (Max)
5A
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Sleeve Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437514-7
Zoro #
G100979623
UPC #
-
Country of Origin
Switzerland

Dimensions

PCB Thickness (Recommended)
.03to .05 in
Socket Length
.138 in
Mating Pin Diameter Range
.026to .029 in
Hole Size (Recommended)
.062 in

Details

Socket Type
Discrete
Product Type
Contact
Contact Current Rating (Max)
5A
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Sleeve Plating Material
Tin
Wire/Cable Type
Discrete Wire
Termination Method to Wire & Cable
Solder
Spring Material
Beryllium Copper
Contact Base Material
Beryllium Copper
Contact Spring Plating Material
Tin
Sleeve Material
Copper
Insertion Method
Hand/Semi-Automatic/Automatic
Connector System
Cable-to-Board
Contact Mating Area Plating Material
Tin-Lead
Sleeve Style
Open Bottom
Profile
Zero
Contact Transmits (Typical)
Signal (Data)/Power
Circuit Application
Signal
Operating Temperature Range
-65to 125 °C
Connector & Contact Terminates To
Printed Circuit Board
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.