This item is Discontinued.

Te Connectivity 8134-HC-6P2=HOLTITE CONTACT 3. 6-1437514-8

8134-HC-6P2=HOLTITE CONTACT 3. (Discontinued)

  • Mfr # 6-1437514-8
  • Zoro # G300979607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437514-8
Zoro #
G300979607
UPC #
-
Country of Origin
Switzerland

Dimensions

Socket Length
.136 in
Mating Pin Diameter Range
.02to .03 in
Hole Size (Recommended)
.058 in
PCB Thickness (Recommended)
.03to .05 in

Details

Termination Method to Wire & Cable
Solder
Socket Type
Discrete
Spring Material
Beryllium Copper
Insertion Method
Hand/Semi-Automatic
Product Type
Contact
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Sleeve Material
Copper
Operating Temperature Range
-65to 125 °C
Circuit Application
Signal
Sleeve Style
Open Bottom
Contact Type
Socket
Contact Base Material
Beryllium Copper
Sleeve Plating Material
Tin
Contact Spring Plating Material
Tin
Profile
Zero
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Current Rating (Max)
5A
Wire/Cable Type
Discrete Wire
Connector System
Cable-to-Board
Contact Transmits (Typical)
Signal (Data)/Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.