Zoro Homepage
This item is Discontinued.
Te Connectivity 8134-HC-6P3=HOLTITE 3.3.20 6-1437514-9

8134-HC-6P3=HOLTITE 3.3.20 (Discontinued)

  • Mfr # 6-1437514-9
  • Zoro # G701069525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437514-9
Zoro #
G701069525
UPC #
-
Country of Origin
Switzerland

Dimensions

Hole Dia.
0.058 in

Details

Item
Contact
Max. Temp.
125°C
Application
Signal
Wire Type
Discrete
Contact Finish
Tin-Lead Plated; Tin Plated
Current Rating
5 A
Connection Material
Beryllium Copper
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit; Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.